Skip Content
PULLER 3 JAW 5TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER 3 JAW 5TON

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4036
  • Mfr. Model # 4036
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Capacity 5 tons
  • Item Jaw Puller
  • Jaw Style Reversible
  • Number of Jaws 3
  • Screw Size 9/16"-20
  • Jaw Reach 5-1/2"
  • Locking No
  • Screw Length 7"
  • Jaw Spread 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list