Skip Content
PULLER 3/4TON SHRT HDL W/LOAD LIMIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER 3/4TON SHRT HDL W/LOAD LIMIT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK7337P
  • Mfr. Model # 7337P
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Safety Latch Hooks
  • Item Short Handle Puller
  • Standards ANSI/ASME B30.21
  • Hook Opening 1"
  • Min. Between Hooks 12-1/4"
  • Reeving 1
  • Load Capacity 1,500 lbs.
  • Brake Sealed Automatic Brake w/Two Holding Pawls
  • Chain Hardened Steel
  • Chain Length 6 ft.
  • Lever Length 12"
  • Hoist Lift 5 ft.
  • Pull to Lift Rated Load 45 lbs.
  • Hoist Overload Protection Yes
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list