Skip Content
PULLER 3/4T 5FT LIFT W/LOAD LIMITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER 3/4T 5FT LIFT W/LOAD LIMITER

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4193
  • Mfr. Model # 4193
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1873
  • Shipping Weight 20.0 lbs

Product Details

Lever chain puller, load limiter installed, industrial standard aluminum frame construction, 3/4 ton capacity, 5 foot standard lift.

Technical Specs

  • Pull Capacity 58 lbs.
  • Finish Powder Coated
  • Item Lever Chain Hoist
  • Material Aluminium Alloy
  • Lifting Capacity 3/4 Ton
  • Min. Between Hooks 10-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list