Discontinued with Replacement
PULLER #2 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULLER #2 JAW

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1040
  • Mfr. Model # 1040
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 182
  • Shipping Weight 13.15 lbs
Suggested Replacement Product
MECHANICAL JAW PULLER 13 TON 2 JAWS

Your Price: NA

Product Details

Mechanical Grip-O-Matic Pullers 13 ton 2/3-jaw reversible, maximum reach 15-1/4 inches, maximum spread 15-1/2 inches.

Technical Specs

  • Jaw Style Non-Reversible
  • Features Forged From Quality Steel Which Exceed The Rated Capacity
  • Capacity 13 tons
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Item Jaw Puller
  • Number of Jaws 2
  • Locking No
  • Screw Size 13/16"-16 x 12"
  • Jaw Reach 15-1/4"
  • Puller Length 18-5/8"
  • Jaw Spread 15-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list