Skip Content
Discontinued with Replacement
PULLER #2 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PULLER #2 JAW

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1039
  • Mfr. Model # 1039
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 182
  • Shipping Weight 10.85 lbs
Suggested Replacement Product
MECHANICAL JAW PULLER 11 IN REACH

Price: NA

Product Details

Mechanical Grip-O-Matic Pullers 13 ton 2-jaw reversible, maximum reach 11 inches, maximum spread 12 inches.

Technical Specs

  • Jaw Style Non-Reversible
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Capacity 13 tons
  • Features Forged From Quality Steel Which Exceed The Rated Capacity
  • Item Jaw Puller
  • Number of Jaws 2
  • Jaw Reach 11"
  • Screw Size 13/16"-16 x 12"
  • Locking No
  • Jaw Spread 12"
  • Puller Length 14-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list