Skip Content
PULLER 2 JAW 7TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER 2 JAW 7TON

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4037
  • Mfr. Model # 4037
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Number of Jaws 2
  • Item Jaw Puller
  • Capacity 7 tons
  • Jaw Style Reversible
  • Screw Size 11/16"-18
  • Locking No
  • Screw Length 9"
  • Jaw Spread 10"
  • Jaw Reach 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list