Skip Content
PULLER,2/3 TON,2 OR 3 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER,2/3 TON,2 OR 3 JAW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4YT17
  • Mfr. Model # 4YT17
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Capacity 6/9 ton
  • Number of Jaws 2 or 3
  • Jaw Spread 8-1/2"
  • Jaw Style Reversible
  • Jaw Reach 6"
  • Item Heavy-duty Gear Puller
  • Locking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list