PULLER,8 OR 10TON,2 OR 3 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER,8 OR 10TON,2 OR 3 JAW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4YT16
  • Mfr. Model # 4YT16
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Technical Specs

  • Item Jaw Puller
  • Number of Jaws 2 or 3
  • Jaw Style Reversible
  • Capacity 8 or 10 tons
  • Jaw Reach 8"
  • Jaw Spread 12-1/2"
  • Locking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list