PULLER,17 TON,3 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER,17 TON,3 JAW

POSI LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LD37
  • Mfr. Model # 5LD37
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Jaw Style Nonreversible, Caged
  • Number of Jaws 3
  • Capacity 17 ton
  • Item Mechanical Jaw Puller
  • Screw Size 3/4-14 x 16-1/4
  • Jaw Spread 12"
  • Jaw Reach 8"
  • Features Positive Locking and Self Aligning, 220 ft.-lbs. Maximum Torque, 0.88" Jaw Width, 1" Hex Socket Size, 0.75" Center Bolt Diameter
  • Includes Tip Protector
  • For Use With Pump sprockets, mowers, tractors and combines
  • Locking Yes
  • Puller Length 16-1/4"
  • Screw Length 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list