Skip Content
PULLER 17-1/2 TON 3 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULLER 17-1/2 TON 3 JAW

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM1045
  • Mfr. Model # 1045
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.5 lbs

Technical Specs

  • Capacity 17-1/2 ton
  • Number of Jaws 3
  • Item Mechanical Jaw Puller
  • Screw Size 1-14 x 13-1/2
  • Jaw Style Nonreversible
  • Jaw Reach 14-1/2"
  • Jaw Spread 14"
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Features Forged Steel Exceed Rated Capacity
  • Locking No
  • Puller Length 29"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list