PULLER 17-1/2 TON 2 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER 17-1/2 TON 2 JAW

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM1043
  • Mfr. Model # 1043
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • Features -
  • Number of Jaws 2
  • Item Mechanical Jaw Puller
  • For Use With -
  • Includes Jaws, Thread And Screw
  • Jaw Style Nonreversible
  • Capacity 17-1/2 ton
  • Screw Size 1-14 x 13 1/2
  • Jaw Reach 14-1/2"
  • Jaw Spread 14"
  • Locking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list