Skip Content
PULLER,14 TON,2 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER,14 TON,2 JAW

POSI LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AC03
  • Mfr. Model # 1AC03
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.35 lbs

Technical Specs

  • Number of Jaws 2
  • Item Mechanical Jaw Puller
  • Jaw Style Nonreversible, Caged
  • Capacity 14 ton
  • Screw Size 3/4-14 x 19-1/4
  • Jaw Reach 10"
  • Jaw Spread 15"
  • Features Positive Locking and Self Aligning, 175 ft.-lbs. Maximum Torque, 1" Jaw Width, 1" Hex Socket Size, 0.75" Center Bolt Diameter
  • Includes Tip Protector
  • For Use With Caterpillars, construction, motors, turf equipment, coal mines, HVAC and farm machinery
  • Screw Length 19-1/4"
  • Locking Yes
  • Puller Length 20-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list