PULLER 13 TON 2 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER 13 TON 2 JAW

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTM1040
  • Mfr. Model # 1040
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.15 lbs

Technical Specs

  • Capacity 13 ton
  • Item Mechanical Jaw Puller
  • Number of Jaws 2
  • Jaw Style Nonreversible
  • Jaw Reach 15-1/4"
  • Screw Size 13/16-16 x 12
  • Jaw Spread 15-1/2"
  • Includes Jaws, Thread and Screw. Lifetime Warranty
  • Features Forged From Quality Steel Which Exceed The Rated Capacity
  • Locking No
  • Puller Length 18-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list