Skip Content
PULLER,12 TON,2 JAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER,12 TON,2 JAW

POSI LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GB28
  • Mfr. Model # 4GB28
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Number of Jaws 2
  • Item Mechanical Jaw Puller
  • Capacity 12 ton
  • Jaw Style Nonreversible, Caged
  • Screw Size 0.766-14 x 16-3/5
  • Jaw Reach 8"
  • Jaw Spread 3/4 to 12"
  • For Use With Farm machinery, saw mills, electric motors
  • Includes Tip Protector
  • Features Locking and Self Aligning, 150 ft.-lbs. Maximum Torque, 0.88" Jaw Width, 1" Hex Socket Size, 0.75" Center Bolt Diameter
  • Locking Yes
  • Screw Length 16-5/8"
  • Puller Length 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list