PULLER 11/2 TON 20FT LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULLER 11/2 TON 20FT LIFT

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4063
  • Mfr. Model # 4063
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Includes Safety Latch Hooks
  • Item Lever Chain Hoist
  • Finish Powder Coated
  • Load Capacity 3000 lbs.
  • Reeving 1
  • Brake Weston Style Automatic Brake
  • Standards ANSI/ASME B30.21
  • Manufacturers Warranty Length Lifetime
  • Hook Opening 1-1/8"
  • Chain Steel
  • Lever Length 21-1/4"
  • Chain Length 21 ft.
  • Pull to Lift Rated Load 89 lbs.
  • Hoist Lift 20 ft.
  • Min. Between Hooks 14-1/4"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list