PULL-TYPESPRINGSCALE2000GX20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PULL-TYPESPRINGSCALE2000GX20

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA8265M0
  • Mfr. Model # 8265M0
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Capacity 2,000 g
  • Graduations 20 g
  • Item Spring Scale
  • Overall Height 10-1/4"
  • Material Stainless Steel
  • Overall Width 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list