Skip Content
PULL-TYPESPRINGSCALE2.25LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL-TYPESPRINGSCALE2.25LB.

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA8003PN
  • Mfr. Model # 8003PN
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Graduations 0.05 lbs./0.25 N
  • Capacity 2.25 lbs./10 N
  • Item Spring Scale
  • Material Stainless Steel
  • Overall Height 8-1/4"
  • Overall Width 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list