Skip Content
PULL-TYPESPRINGSCALE1000GX10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL-TYPESPRINGSCALE1000GX10

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA8264M0
  • Mfr. Model # 8264M0
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Capacity 1,000 g
  • Graduations 10 g
  • Item Spring Scale
  • Material Stainless Steel
  • Overall Height 10-1/4"
  • Overall Width 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list