Skip Content
PULL-TYPESPRINGSCALE1000GX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL-TYPESPRINGSCALE1000GX

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA8003MN
  • Mfr. Model # 8003MN
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Graduations 25 g/0.25 N
  • Capacity 1,000 g
  • Material Stainless Steel
  • Overall Width 1-3/8"
  • Overall Height 8-1/4"
  • Item Spring Scale

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list