Skip Content
PULL STATION GUARD,POLYCARBONATE,SU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL STATION GUARD,POLYCARBONATE,SU

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AFY0
  • Mfr. Model # 5AFY0
  • UNSPSC # 55121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Red
  • Depth 4"
  • Includes Mounting Hardware
  • For Use With Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, Plugs
  • Height 8-5/32"
  • Item Pull Station Guard
  • Material Polycarbonate
  • Indoor/Outdoor Indoor, Outdoor
  • Width 8-5/32"
  • Operating Temp. -40 to 250 Degrees F
  • Mounting Surface
  • Rating IP66
  • Standards UL, cUL
  • Back Enclosed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list