Skip Content
PULL PLATE,ROUND GRIP,BRASS,3 1/2 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL PLATE,ROUND GRIP,BRASS,3 1/2 X

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RGU3
  • Mfr. Model # 2RGU3
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Includes Mounting Hardware
  • Finish Polished
  • Item Door Pull Plate
  • Length 15"
  • Material Brass
  • Width 3-1/2"
  • Mounting Surface Mount Screws
  • Grip Thickness 3/4"
  • Projection 0.05"
  • Grip Style Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list