PULL PLATE,OVAL GRIP,DULL 304,4 X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULL PLATE,OVAL GRIP,DULL 304,4 X16

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RGU9
  • Mfr. Model # 2RGU9
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1106
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish Dull Type 304
  • Includes Mounting Hardware
  • Item Door Pull Plate
  • Length 16"
  • Width 4"
  • Material Stainless Steel
  • Mounting Surface Mount Screws
  • Grip Thickness 1/2"
  • Projection 0.125"
  • Grip Style Oval

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list