Skip Content
PULL PLATE,OVAL GRIP,DULL 304,3 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL PLATE,OVAL GRIP,DULL 304,3 1/2

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RGT1
  • Mfr. Model # 2RGT1
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1106
  • Shipping Weight 2.65 lbs

Technical Specs

  • Finish Dull Type 304
  • Item Door Pull Plate
  • Includes Mounting Hardware
  • Length 15"
  • Material Stainless Steel
  • Width 3-1/2"
  • Mounting Surface Mount Screws
  • Projection 0.125"
  • Grip Thickness 1/2"
  • Grip Style Oval

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list