PULL PLATE,OVAL GRIP,BRASSGRIP,,4 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULL PLATE,OVAL GRIP,BRASSGRIP,,4 X

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RGV4
  • Mfr. Model # 2RGV4
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1106
  • Shipping Weight 1.85 lbs

Technical Specs

  • Finish Polished
  • Item Door Pull Plate
  • Length 16"
  • Includes Mounting Hardware
  • Material Brass
  • Width 4"
  • Projection 0.05"
  • Grip Thickness 1/2"
  • Mounting Surface Mount Screws
  • Grip Style Oval

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list