Skip Content
PULL PLATE,OVAL GRIP,BRASS,3 1/2 X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL PLATE,OVAL GRIP,BRASS,3 1/2 X1

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RGT5
  • Mfr. Model # 2RGT5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 1106
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Door Pull Plate
  • Finish Polished
  • Includes Mounting Hardware
  • Material Brass
  • Length 15"
  • Width 3-1/2"
  • Projection 0.05"
  • Grip Thickness 1/2"
  • Mounting Surface Mount Screws
  • Grip Style Oval

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list