Skip Content
PULL PLATE - CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PULL PLATE - CHROME

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5U646
  • Mfr. Model # 5U646
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Protects doors in high traffic areas. Comes with mounting holes and screws. Easy to grasp.

Technical Specs

  • Finish Satin Chrome
  • Includes Mounting Hardware
  • Item Door Pull Plate
  • Length 15"
  • Material Stainless Steel
  • Mounting Thru Bolt
  • Grip Style Oval
  • Width 3-1/2"
  • Grip Thickness 15/16"
  • Projection 0.05"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list