Skip Content
PULL PLATE,BARRIER-FREE,DULL 316,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL PLATE,BARRIER-FREE,DULL 316,3

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RGR7
  • Mfr. Model # 2RGR7
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Finish Dull Type 316
  • Material Stainless Steel
  • Includes Mounting Hardware
  • Item Door Pull Plate
  • Length 12"
  • Mounting Surface Mount Screws
  • Width 3"
  • Projection 0.05"
  • Grip Thickness 3/4"
  • Grip Style Barrier Free Round Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list