PULL PLATE,BARRIER-FREE,ANTIMICROBI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PULL PLATE,BARRIER-FREE,ANTIMICROBI

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RGU5
  • Mfr. Model # 2RGU5
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Finish Antimicrobial Type 304
  • Includes Mounting Hardware
  • Item Door Pull Plate
  • Length 15"
  • Material Stainless Steel
  • Mounting Surface Mount Screws
  • Width 3-1/2"
  • Projection 0.50"
  • Grip Thickness 3/4"
  • Grip Style Barrier Free Round Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list