Skip Content
PULL HANDLE - STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL HANDLE - STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN565.5-20-400
  • Mfr. Model # 565.5-20-400
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Finish Satin
  • Load Capacity 337 lbs.
  • Material Stainless Steel
  • Mounting Type Tapped Hole
  • Overall Length 16.26"
  • Screw Size M6 x 1.0
  • Thread Depth 0.39"
  • Mounting Hole Center to Center 15.75"
  • Grip Dia. 0.79"
  • Grip Height 2.01"
  • Grip Length 15.75"
  • Grip Thickness 0.51"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list