Skip Content
PULL HANDLE - STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL HANDLE - STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN565.5-20-350
  • Mfr. Model # 565.5-20-350
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Technical Specs

  • Material Stainless Steel
  • Finish Satin
  • Load Capacity 517 lbs.
  • Mounting Type Tapped Hole
  • Screw Size M6 x 1.0
  • Overall Length 14.29"
  • Thread Depth 0.39"
  • Mounting Hole Center to Center 13.78"
  • Grip Height 2.01"
  • Grip Dia. 0.79"
  • Grip Length 13.78"
  • Grip Thickness 0.51"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list