Skip Content
PULL HANDLE - STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PULL HANDLE - STAINLESS STEEL

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN565.5-20-300
  • Mfr. Model # 565.5-20-300
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Technical Specs

  • Finish Satin
  • Load Capacity 674 lbs.
  • Mounting Type Tapped Hole
  • Material Stainless Steel
  • Screw Size M6 x 1.0
  • Overall Length 11.89"
  • Thread Depth 0.39"
  • Mounting Hole Center to Center 11.38"
  • Grip Dia. 0.79"
  • Grip Height 2.01"
  • Grip Length 11.38"
  • Grip Thickness 0.51"
  • Load Rated (Y/N) Y

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list