Skip Content
HYFLEX 11651 DYNEEMA  PU COAT SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HYFLEX 11651 DYNEEMA PU COAT SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-651-9
  • Mfr. Model # 11-651-9
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2455
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application Handling Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
  • Colour Gray
  • Item Cut-Resistant Glove
  • Length 9"
  • Size 9
  • Gauge 13
  • Cuff Elasticized Knit Wrist
  • Coating Material Polyurethane
  • Lining High Performance Fibre with Techcor(R) Technology
  • Back Material Techcor(R) (HPPE)
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Stitching Material Synthetic
  • Thumb Style Straight
  • Coating Finish Smooth
  • ANSI/ISEA Puncture Level 2
  • Coating Coverage Palm
  • ANSI Cut Grams 1500
  • ANSI Abrasion Cycles 8000
  • ANSI Puncture Newtons 60
  • Finger Material Techcor(R) (HPPE)
  • Finger Style Full
  • Cut Resistant Yes
  • Abrasion Resistant EN388 LEVEL 4
  • Suggested Use Environment Dry, Light Oil and Oily
  • Cut Hand Specific
  • Standards ANSI CUT 4 , ANSI ABRASION 6 , EN388 4542
  • Hand Right/Left

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List