Skip Content
HYFLEX 11651 DYNEEMA PU COAT SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HYFLEX 11651 DYNEEMA PU COAT SZ10

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-651-10
  • Mfr. Model # 11-651-10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2455
  • Shipping Weight 0.18 lbs

Technical Specs

  • Gauge 13
  • Colour Gray
  • Item Cut-Resistant Glove
  • Application Handling Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
  • Cuff Elasticized Knit Wrist
  • Palm Material Polyurethane
  • Back Material Techcor(R) (HPPE)
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 2
  • Stitching Material Synthetic
  • ANSI Cut Grams 1500
  • ANSI Abrasion Cycles 8000
  • ANSI Puncture Newtons 60
  • Finger Material Techcor(R) (HPPE)
  • Finger Style Full
  • Abrasion Resistant EN388 LEVEL 4
  • Suggested Use Environment Dry, Light Oil and Oily
  • Standards ANSI CUT 4 , ANSI ABRASION 6 , EN388 4542

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list