Skip Content
PU SOFT TOE BOOT SIZE 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PU SOFT TOE BOOT SIZE 14

AIRLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGB405SOF.GR014
  • Mfr. Model # B405SOF.GR014
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.12 lbs

Technical Specs

  • Height 15"
  • Colour Green
  • Size 14
  • Resists Mineral, Organic, Chemical
  • Toe Type Plain
  • Shank Material Polyurethane
  • Midsole Material Polyurethane
  • Upper Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Aggressive
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list