Skip Content
PU SOFT TOE BOOT SIZE 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PU SOFT TOE BOOT SIZE 11

AIRLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGB405SOF.GR011
  • Mfr. Model # B405SOF.GR011
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Size 11
  • Colour Green
  • Height 15"
  • Shank Material Polyurethane
  • Resists Mineral, Organic, Chemical
  • Toe Type Plain
  • Upper Material Polyurethane
  • Midsole Material Polyurethane
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Aggressive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list