Skip Content
PU SOFT TOE BOOT SIZE 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PU SOFT TOE BOOT SIZE 10

AIRLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGB405SOF.GR010
  • Mfr. Model # B405SOF.GR010
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Size 10
  • Colour Green
  • Height 15"
  • Resists Mineral, Organic, Chemical
  • Shank Material Polyurethane
  • Toe Type Plain
  • Upper Material Polyurethane
  • Outsole Material Polyurethane
  • Midsole Material Polyurethane
  • Footwear Sole Pattern Aggressive
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list