Skip Content
PU FULL SAFETY BOOT SIZE 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PU FULL SAFETY BOOT SIZE 14

AIRLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGB405FUL.GR014
  • Mfr. Model # B405FUL.GR014
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.08 lbs

Technical Specs

  • Colour Green
  • Height 15"
  • Size 14
  • Resists Mineral, Organic, Chemical
  • Standards CSA, ASTM
  • Shank Material Steel
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Upper Material Polyurethane
  • Metatarsal Guard No
  • Footwear Sole Pattern Aggressive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list