Skip Content
PU FULL SAFETY BOOT 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PU FULL SAFETY BOOT 6

AIRLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGB105FUL.GR060
  • Mfr. Model # B105FUL.GR060
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Colour Green
  • Size 6
  • Height 15-1/2"
  • Waterproof Yes
  • Shank Material Non-Metallic
  • Resists Mineral, Organic, Chemical
  • Standards CSA, ASTM
  • Toe Type Composite
  • Upper Material Polyurethane
  • Footwear Sole Pattern Aggressive
  • Outsole Material Polyurethane
  • Midsole Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list