PU FULL SAFETY BOOT 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PU FULL SAFETY BOOT 13

AIRLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGB105FUL.GR013
  • Mfr. Model # B105FUL.GR013
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.23 lbs

Technical Specs

  • Colour Green
  • Waterproof Yes
  • Size 13
  • Height 15-1/2"
  • Resists Mineral, Organic, Chemical
  • Standards CSA, ASTM
  • Upper Material Polyurethane
  • Shank Material Non-Metallic
  • Toe Type Composite
  • Outsole Material Polyurethane
  • Midsole Material Polyurethane
  • Footwear Sole Pattern Aggressive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list