Skip Content
PU FULL SAFETY BOOT 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PU FULL SAFETY BOOT 12

AIRLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGB105FUL.GR012
  • Mfr. Model # B105FUL.GR012
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.03 lbs

Technical Specs

  • Colour Green
  • Height 15-1/2"
  • Size 12
  • Waterproof Yes
  • Resists Mineral, Organic, Chemical
  • Standards CSA, ASTM
  • Shank Material Non-Metallic
  • Toe Type Composite
  • Upper Material Polyurethane
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane
  • Footwear Sole Pattern Aggressive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list