Skip Content
PTHP HEAT PUMP,15,000 BTUH,230/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PTHP HEAT PUMP,15,000 BTUH,230/208V

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P468
  • Mfr. Model # 13P468
  • UNSPSC # 40101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Heating kW 5.0
  • Min. Circuit Amps 30.0
  • Item Packaged Terminal Heat Pump
  • Reverse Cycle Heat BtuH 13,800/13,500
  • Phase 1
  • BtuH Cooling 15,000
  • Reverse Cycle Heat COP 2.9
  • Hz 60
  • BtuH Heating 17,000/13,900
  • Power Supply 30A
  • Refrigerant Type R-410A
  • Power Cord Length 5-1/2 ft.
  • Requires Wall Sleeve and Exterior Grille
  • Item - Air Conditioners and Heat Pumps Packaged Terminal Heat Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list