Skip Content
PTHP HEAT PUMP,12,000/11,800 BTUH,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PTHP HEAT PUMP,12,000/11,800 BTUH,2

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P467
  • Mfr. Model # 13P467
  • UNSPSC # 40101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Min. Circuit Amps 20.0
  • Heating kW 3.0
  • Item Packaged Terminal Heat Pump
  • Phase 1
  • Reverse Cycle Heat BtuH 10,700/10,500
  • Reverse Cycle Heat COP 3.1
  • BtuH Cooling 12,000/11,800
  • BtuH Heating 10,200/8,300
  • Hz 60
  • Power Supply 20A
  • Requires Wall Sleeve and Exterior Grille
  • Power Cord Length 5-1/2 ft.
  • Refrigerant Type R-410A
  • Item - Air Conditioners and Heat Pumps Packaged Terminal Heat Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list