Skip Content
PTC MALE ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PTC MALE ELBOW

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE369PTC4-4
  • Mfr. Model # 369PTC4-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3172
  • Shipping Weight 0.57 lbs

Product Details

D.O.T. approved fitting. Use only with SAE compliant tubing. Maximum pressure of 250 PSI. Temperature range of -40 degree F to 200 degrees F. Meets D.O.T. FMVSS 571.106, SAE J1131 & SAE J2494-3.

Technical Specs

  • Length 0.69"
  • Item Male Elbow, 90 deg.
  • Thread Size 1/4"
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Pressure (PSI) 250
  • Type Dot Fitting
  • Tube Size 1/4"
  • Hex Size 9/16"
  • Standards DOT FMVSS 571.106, SAE J1131, SAE J2494-3
  • For Use With SAE J844 Type A and B Nylon Tubing
  • Includes N/A
  • Outside Dia. 1/4"
  • Material Composite Body
  • Connection PTC Composite
  • Gasket Material Buna N O Ring
  • Pipe Size 1/4" Tube Size
  • Sub-Category Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list