Skip Content
PTAC AIR CONDITIONER,7700/7600 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PTAC AIR CONDITIONER,7700/7600 BTUH

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P461
  • Mfr. Model # 13P461
  • UNSPSC # 40101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Heating kW 3.0
  • Item Packaged Terminal Air Conditioner
  • Phase 1
  • Min. Circuit Amps 20.0
  • BtuH Cooling 7700/7600
  • Hz 60
  • BtuH Heating 10,200/8,300
  • Power Supply 20A
  • Power Cord Length 5-1/2 ft.
  • Refrigerant Type R-410A
  • Requires Wall Sleeve and Exterior Grille
  • Item - Air Conditioners and Heat Pumps Packaged Terminal Air Conditioner
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-20P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list