Skip Content
PTAC AIR CONDITIONER,12,000 BTUH,26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PTAC AIR CONDITIONER,12,000 BTUH,26

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P471
  • Mfr. Model # 13P471
  • UNSPSC # 40101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Heating kW 3.0
  • Item Packaged Terminal Air Conditioner
  • Min. Circuit Amps 30.0
  • BtuH Cooling 12,000
  • BtuH Heating 10,200
  • Phase 1
  • Hz 60
  • Power Supply 30A
  • Refrigerant Type R-410A
  • Requires Wall Sleeve and Exterior Grille
  • Power Cord Length 5-1/2 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list