PTAC AIR CONDITIONER,12,000/11,800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PTAC AIR CONDITIONER,12,000/11,800

FRIGIDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13P463
  • Mfr. Model # 13P463
  • UNSPSC # 40101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Item Packaged Terminal Air Conditioner
  • Heating kW 3.0
  • BtuH Cooling 12,000/11,800
  • Phase 1
  • Min. Circuit Amps 20.0
  • Heating (BtuH) 10,200/8,300
  • Hz 60
  • Power Supply 20A
  • Requires Wall Sleeve and Exterior Grille
  • Refrigerant Type R-410A
  • Power Cord Length 5-1/2 ft.
  • Item - Air Conditioners and Heat Pumps Packaged Terminal Air Conditioner
  • NEMA Plug Configuration - Air Conditioners and Heat Pumps 6-20P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list