Skip Content
PTA-17 TIG TORCH (12.5FT 2PC) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PTA-17 TIG TORCH (12.5FT 2PC)

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1782-2
  • Mfr. Model # K1782-2
  • UNSPSC # 23171517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Includes 12.5 ft. Cable
  • Item TIG Torch
  • Output Range (Amps) 150
  • Application Ideal for TIG Welding In Tight Fit Applications
  • Series Magnum
  • Accepts Lincoln Electric's Power Wave C300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list