PT 2AA W/ALKALINE BATTERIES - BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PT 2AA W/ALKALINE BATTERIES - BLK

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT88033
  • Mfr. Model # 88033
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1232
  • Shipping Weight 0.35 lbs

Product Details

PT(TM)2AA contains a super bright C4 LED with 3 modes of lighting: High, low and strobe. Run times of up to 1.25 hrs (high), 21 hrs (low) and 4 hrs (strobe). Produces up to 120 lumens (high) and 14 lumens (low). Machined aluminum body with anti-roll head and rubber push button tail cap switch. IPX7 rated design: waterproof to 1 meter for 30 minutes. Includes nylon holster and (2) AA Alkaline battery. Black.

Technical Specs

  • Includes Pocket Clip, Holster
  • Item Protac(R) 2AA
  • Length 6.14"
  • Number of Batteries 2
  • Batteries Included Yes
  • Lumens 155 (high), 11 (low)
  • Switch Type Push Button
  • Lens Material Glass
  • Light Output Modes High/low/strobe
  • Body Dia. 0.65"
  • Body Colour Black
  • Beam Distance 115 m (high), 28 m (low)
  • Peak Beam Intensity 3300/200 Cd
  • Rechargeable No
  • Water Penetration Rating Ipx7
  • Weight with Batteries 3.4 oz.
  • Battery Burn Time 2 hr. (high), 36 hr. (low), 4 hr. (strobe)
  • Safety Rated Not Safety Rated
  • Lamp Life 50,000 hr.
  • Drop Rating 2.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ANSI / Nema Fl1, Meets Applicable European Community Directives
  • Run Time on High Setting 2 hr.
  • Lumens Range 100 - 249
  • Special Light Output Mode Strobe
  • Flashlight Grade Tactical
  • Maximum Lumens Output 155
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list