Skip Content
PSYCHROMETER PRECISION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PSYCHROMETER PRECISION

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTRH390
  • Mfr. Model # RH390
  • UNSPSC # 41112301
  • CATALOGUE PAGE # 1249
  • Shipping Weight 1.6 lbs

Technical Specs

  • Relative Humidity Range 0 - 100%
  • Dew Point Range -22 Degrees F - 212 Degrees F (-30 Degrees C - 100 Degrees C)
  • Temp. Range (C) -30 Degrees C - 100 Degrees C
  • Humidity Accuracy +/-2%
  • Temp. Accuracy (C) +/-1.5 Degrees C
  • Wet Bulb Temperature Range 32 Degrees F - 176 Degrees F (0 Degrees C - 80 Degrees C)
  • Temp. Resolution (C) 0.1 Degrees C
  • Humidity Resolution 0.1%
  • Temp. Resolution (F) 0.1 Degrees F
  • Includes Carrying Case, Instructions
  • Battery Type 9V
  • Item Digital Psychrometer
  • Temp. Accuracy (F) +/-1.8 Degrees F
  • Temp. Range (F) -22 Degrees F - 199 Degrees F
  • Display LCD Display
  • Special Features Slim Design with Rubberized Sides for Better Grip and for One Hand Operation
  • Auto Power Off Yes
  • Response Time less than 30 sec.
  • Manufacturers Warranty Length 1 yr.
  • Data Hold Yes
  • Memory Min/Max
  • Humidity Probe Range (Deg. F) 32 Degrees F - 122 Degrees F
  • Humidity Probe Range (Deg. C) 0 Degrees C - 50 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list