Skip Content
PSYCHROMETER DATALOGGER DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PSYCHROMETER DATALOGGER DIGITAL

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTRH350
  • Mfr. Model # RH350
  • UNSPSC # 41112210
  • CATALOGUE PAGE # 1249
  • Shipping Weight 0.65 lbs

Product Details

Relative humidity/temperature meter with datalogging, relative range 0 to 100%, humidity accuracy +/- 3%, humidity resolution 0.1%, temperature range air - 20 to 50 degrees c/external probe -200 to 1,370 degrees Celsius, temperature accuracy +/- degree f,

Technical Specs

  • Includes (2)Type K Temperature Probe
  • Battery Type AAA
  • Item Dual Input Hygro-Thermometer Psychrometer
  • Temp. Accuracy (F) +/-1.8 Degrees F
  • Temp. Range (F) Air -4 Degrees F - 122 Degrees F, Probe -328 Degrees F - 2498 Degrees F
  • Data Logging 99 Readings
  • Display Triple LCD Display
  • Dew Point Range -68 Degrees C - 50 Degrees C(-90.4 Degrees F - 122 Degrees F)
  • Relative Humidity Range 0 - 100%
  • Sensor Type Precision Capacitance Sensor
  • Auto Power Off Yes
  • Special Features Simultaneous Display of %RH, Temperature and Dew Point or Wet Bulb or External Probe Temperatures (T1 and T2), Calculates T1 and T2 Differential, Min/Max with Data and Time Plus Average, Optional RH Calibration Bottles and Optional Software/Cable
  • Temp. Range (C) -20 Degrees C - 50 Degrees C
  • Data Hold Yes
  • Response Time 60 sec.
  • Memory Min/Max/Avg
  • Humidity Accuracy +/-3%
  • Interface RS232
  • Humidity Resolution 0.1%
  • Temp. Accuracy (C) +/-1 Degrees C
  • Temp. Resolution (C) 0.1 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Wet Bulb Temperature Range -6.9 Degrees F - 122 Degrees F (-21.6 Degrees C - 49.9 Degrees C)
  • Meter Style Data Logging
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list